Zoro Homepage

2010 CHEVY EXPRESS VAN VEHICLE

  • Mfr # 7160-0248

  • Zoro # G212101882


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Length
19.85 in
Width
15 in
Depth
9.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7160-0248
Zoro #
G212101882
UPC #
-
Country of Origin
United States

Dimensions

Length
19.85 in
Width
15 in
Depth
9.31 in

Details

Material
Steel
Color
Black
For Use With
2010+ Chevrolet Express / GMC Savanna Van

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.