Zoro Homepage

2015+ FORD TRANSIT VEHICLE BAS

  • Mfr # 7160-0537

  • Zoro # G412101781


product price: $99.89
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Length
1.18 in
Width
23 in
Features
Secures a pedestal system onto the Ford Transit and Mercedes Benz Metris Van seat studs without drilling 
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7160-0537
Zoro #
G412101781
UPC #
-
Country of Origin
United States

Dimensions

Length
1.18 in
Width
23 in
Depth
4.21 in

Details

Material
Steel
Color
Black
Features
Secures a pedestal system onto the Ford Transit and Mercedes Benz Metris Van seat studs without drilling 

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.