Zoro Homepage

2017+ TESLA MODEL 3 VEHICLE BA

  • Mfr # 7160-1754

  • Zoro # G412101576


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Length
1.18 in
Width
23 in
Features
Easily mounts to the Tesla Model 3 seat rail frame, with no drilling required 
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7160-1754
Zoro #
G412101576
UPC #
-
Country of Origin
United States

Dimensions

Length
1.18 in
Width
23 in
Depth
4.21 in

Details

Material
Steel
Color
Black
Features
Easily mounts to the Tesla Model 3 seat rail frame, with no drilling required 
For Use With
2017+ Tesla Model 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.