Zoro Homepage

BASE NISSAN NV200 2010+ CHEVRO

  • Mfr # 7160-0557

  • Zoro # G212104005


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Length
4.48 in
Width
18.14 in
Features
Installs onto the inboard and outboard passenger seat hooks in minutes with no drilling required 
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7160-0557
Zoro #
G212104005
UPC #
-
Country of Origin
United States

Dimensions

Length
4.48 in
Width
18.14 in
Depth
7.15 in

Details

Material
Steel
Color
Black
Features
Installs onto the inboard and outboard passenger seat hooks in minutes with no drilling required 
For Use With
Nissan NV200 (2010+), Chevrolet City Express (2015+), and Chevrolet Volt (2010-2015) Vehicle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.