Zoro Homepage

BASE TOYOTA RAV4 NO DRILL 2013

  • Mfr # 7160-0955

  • Zoro # G312103977


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Length
4.5 in
Width
20.14 in
Features
Installs in minutes with no drilling required. Uses the existing seat bolts. 
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7160-0955
Zoro #
G312103977
UPC #
-
Country of Origin
United States

Dimensions

Length
4.5 in
Width
20.14 in
Depth
7.15 in

Details

Material
Steel
Color
Black
Features
Installs in minutes with no drilling required. Uses the existing seat bolts. 
For Use With
TOYOTA RAV4 2013-2018 (4th GEN.)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.