Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Computer Mount, Forklift, 7 in. L. Steel

  • Mfr # 7160-0366

  • Zoro # G9347371


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Type
Forklift
Includes
Small Plate
Material
Steel
Color
Black
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7160-0366
Zoro #
G9347371
UPC #
729198747343
Country of Origin
United States

Dimensions

Length
7 in
Overall Width
7 1/4 in
Overall Height
9 3/4 in
Overall Depth
6 15/16 in

Details

Item
Computer Mount
Type
Forklift
Includes
Small Plate
Material
Steel
Color
Black
For Use With
Various Model Forklifts
Features
Corrosion Resistant
Product Type
Pillar Computer Mount
Swivel Angle
360 Degrees
Compatible Vehicle Type
Forklifts

Description

Computer Mount, Product Type Pillar Computer Mount, Compatible Vehicle Type Forklifts, Compatible Devices Computers, Tablets, Mounting Location Overhead Guard Leg, Color Black, Overall Height 9 3/4 in, Overall Width 7 1/4 in, Overall Depth 6 15/16 in, Includes Small Plate, Features Corrosion Resistant, Material Steel, Swivel Angle 360 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.