Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cradle, Universal, Gray, 11-3/4 in. L

  • Mfr # 7160-0250

  • Zoro # G9347581


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Type
Universal
Includes
Device Holder
Material
Aluminum
Color
Gray
Length
11 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7160-0250
Zoro #
G9347581
UPC #
888063488481
Country of Origin
United States

Dimensions

Length
11 3/4 in
Overall Width
11 3/4 in
Overall Height
1 5/8 in
Overall Depth
9 1/2 in

Details

Item
Cradle
Type
Universal
Includes
Device Holder
Material
Aluminum
Color
Gray
For Use With
Any Vehicle with Full Size Laptops and Computer Mounts
Range
10-39/64 in to 16-1/2 in
Features
Reversible Front and Back Supports Adjust to Accommodate Varying Depths of Computers
Product Type
Computer Cradle
Compatible Vehicle Type
Forklifts

Description

Cradle, Product Type Computer Cradle, Compatible Vehicle Type Forklifts, Compatible Devices Computers, Tablets, Mounting Location Cab Console, Overhead Guard, Overhead Guard Leg, Color Gray, Overall Height 1 5/8 in, Overall Width 11 3/4 in, Overall Depth 9 1/2 in, Includes Device Holder, Features Reversible Front and Back Supports Adjust to Accommodate Varying Depths of Computers, Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.