Zoro Homepage

DELL 7230 12IN NO RF TABLET AN

  • Mfr # 7160-1811

  • Zoro # G212125949


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Material
Composite
Color
Gray/Black
Length
10.05 in
Width
12.14 in
Features
Compatible with the Dell Latitude 7230 Rugged Extreme Tablet with the Dell Latitude 7230 Rugged Extreme Attachable Keyboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7160-1811
Zoro #
G212125949
UPC #
-
Country of Origin
China

Dimensions

Length
10.05 in
Width
12.14 in
Depth
3.6 in

Details

Material
Composite
Color
Gray/Black
Features
Compatible with the Dell Latitude 7230 Rugged Extreme Tablet with the Dell Latitude 7230 Rugged Extreme Attachable Keyboard
For Use With
Dell Latitude 7230 Rugged Extreme Tablet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.