
DELL 7230 12IN NO RF TABLET CR
Mfr # 7160-1773-00
Zoro # G312099317
product price: $369.99
/ea
Free Shipping & Returns
Key Features
OS Compatibility
Compatible with the Dell Latitude 7230 Rugged Extreme tablet computer
For Use With
Dell Latitude 7230 Rugged Extreme Tablet PC
Includes
Mounting Hardware, Installation Instructions
Width
12.14 in
Color
Gray/Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7160-1773-00
Zoro #
G312099317
UPC #
-
Country of Origin
China
Dimensions
Width
12.14 in
Length
10.05 in
Depth
3.18 in
Details
Item
Cradle
OS Compatibility
Compatible with the Dell Latitude 7230 Rugged Extreme tablet computer
For Use With
Dell Latitude 7230 Rugged Extreme Tablet PC
Includes
Mounting Hardware, Installation Instructions
Color
Gray/Black
Material
Composite
Features
Vibration Resistant, Key Locking, Strap, VESA Mount Compatible, Shock Resistant, Temperature Detection
Rugged
Yes
Connectivity Technology
Docking
Device Supported
Tablet PC
Green Environmental Attribute
Environmentally Friendly
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.