Zoro Homepage

DELL 7230 12IN NO RF TABLET VE

  • Mfr # 7160-1772-00

  • Zoro # G512099223


product price: $770.99
/ea
Free Shipping & Returns

Key Features

OS Compatibility
Compatible with the Dell Latitude 7230 Rugged Extreme tablet computer
For Use With
Dell Latitude 7230 Rugged Extreme Tablet computer
Includes
Docking Station, Mounting Hardware, Installation Instructions
Material
Composite
Width
12.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7160-1772-00
Zoro #
G512099223
UPC #
-
Country of Origin
China

Dimensions

Width
12.14 in
Length
10.05 in
Depth
3.18 in

Details

Item
Docking Station
OS Compatibility
Compatible with the Dell Latitude 7230 Rugged Extreme tablet computer
For Use With
Dell Latitude 7230 Rugged Extreme Tablet computer
Includes
Docking Station, Mounting Hardware, Installation Instructions
Material
Composite
Color
Gray/Black
Features
Strap, Key Lock
HDMI Version
1.1
USB Type-C
Yes
Green Environmental Attribute
Environmentally Friendly
Number of USB Type-C Ports
1
Ethernet Technology
Ethernet
Network (RJ-45)
Yes
Number of USB Type-A Ports
2
Rugged
Yes
Number of USB 3.0 Ports
2
Number of RJ-45 Ports
1
Brand Compatibility
Dell
USB Type-A
Yes
Number of USB Ports
3
Connectivity Technology
Docking
Device Supported
Tablet PC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.