Zoro Homepage

DELL 7230 12IN QUAD RF TABLET

  • Mfr # 7160-1772-04

  • Zoro # G112099142


product price: $985.99
/ea
Free Shipping & Returns

Key Features

OS Compatibility
Compatible with the Dell Latitude 7230 Rugged Extreme tablet computer
For Use With
Dell Latitude 7230 Rugged Extreme Tablet computer
Includes
Docking Station, Mounting Hardware, Installation Instructions
Length
10.05 in
Width
12.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7160-1772-04
Zoro #
G112099142
UPC #
-
Country of Origin
China

Dimensions

Length
10.05 in
Width
12.14 in
Depth
3.18 in

Details

Item
Docking Station
OS Compatibility
Compatible with the Dell Latitude 7230 Rugged Extreme tablet computer
For Use With
Dell Latitude 7230 Rugged Extreme Tablet computer
Includes
Docking Station, Mounting Hardware, Installation Instructions
Color
Gray/Black
Material
Composite
Features
Strap, Key Lock
Green Environmental Attribute
Environmentally Friendly
Device Supported
Tablet PC
Number of USB 3.0 Ports
2
USB Type-C
Yes
Network (RJ-45)
Yes
Number of USB Type-A Ports
2
Number of USB Type-C Ports
1
Connectivity Technology
Docking
Ethernet Technology
Ethernet
Brand Compatibility
Dell
Number of USB Ports
3
USB Type-A
Yes
Number of RJ-45 Ports
1
Rugged
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.