Zoro Homepage

FORD ESCAPE VEHICLE BASE 2013

  • Mfr # 7160-0451

  • Zoro # G312101522


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Length
1.68 in
Width
17 in
Features
Installs onto the inboard and outboard passenger seat hooks in minutes with no drilling required 
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7160-0451
Zoro #
G312101522
UPC #
-
Country of Origin
United States

Dimensions

Length
1.68 in
Width
17 in
Depth
7.5 in

Details

Material
Steel
Color
Black
Features
Installs onto the inboard and outboard passenger seat hooks in minutes with no drilling required 
For Use With
2011+ Ford C-Max, 2013-2019 Ford Escape, 2007-2012 Dodge Caliber, 2015+ Journey, 2007-2017 Jeep Patriot, 2007-2016 Compass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.