Gamber-Johnson 7160-0126 Vehicle Mount for Printer - Black - Steel

  • Mfr # 7160-0126

  • Zoro # G212338103


product price:  $150.99
/ea
Free Shipping & Returns

Key Features

Features
Cable strain relief protects connector interface on the printer engine from damage, Holds printer & paper roll in separate lock down traysPlacement:Secures to the Rack-to-Post Platform (Item No. DS-74 or DS-74-L), Secures to any Lower Pole, Vehicle Base with a welded pole or onto any flat stable surface
Material
Steel
Color
Black
Compatibility
Pentax Printer:PocketJet 200, PocketJet II, PocketJet 3, PocketJet 3 Plus
Device Supported
Printer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7160-0126
Zoro #
G212338103
UPC #
-
Country of Origin
United States

Details

Features
Cable strain relief protects connector interface on the printer engine from damage, Holds printer & paper roll in separate lock down traysPlacement:Secures to the Rack-to-Post Platform (Item No. DS-74 or DS-74-L), Secures to any Lower Pole, Vehicle Base with a welded pole or onto any flat stable surface
Material
Steel
Item
Vehicle Mount
Color
Black
Compatibility
Pentax Printer:PocketJet 200, PocketJet II, PocketJet 3, PocketJet 3 Plus
Device Supported
Printer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.