Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gamber-Johnson Auto Adapter - 12 V DC, 24 V DC Input - 5 V DC/3 A Output

  • Mfr # 19249

  • Zoro # G112339644


product price: $38.29
/ea

Key Features

Input Voltage
12V DC, 24V DC
USB Type-C
Yes
Output Voltage
5V DC
Output Current
3 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19249
Zoro #
G112339644
UPC #
-
Country of Origin
United States

Details

Item
Auto Adapter
Input Voltage
12V DC, 24V DC
USB Type-C
Yes
Output Voltage
5V DC
Output Current
3 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.