Gamber-Johnson Cable Reel Hanger - Cable Hanger - Black
Mfr # 7160-1319
Zoro # G112338821
product price: $32.79
/eaKey Features
Height
3.50 in
Width
1.38 in
Color
Black
Depth
2 in
Cable Manager Type
Cable Hanger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7160-1319
Zoro #
G112338821
UPC #
-
Country of Origin
United States
Dimensions
Height
3.50 in
Width
1.38 in
Depth
2 in
Details
Item
Cable Organizer
Color
Black
Cable Manager Type
Cable Hanger
Compatibility
Gamber Johnson Retractable Scanner Reel 7300-0302
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.