Zoro Homepage

Gamber-Johnson Cradle - Docking - Tablet PC, Keyboard - Rugged

  • Mfr # 7160-1884-00

  • Zoro # G412351827


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware
Power Source Type
Power Adapter
Rugged
Yes
Features
Strap, Key Locking, VESA Mount Compatible, Vibration Resistant, Shock Resistant, Crash Tested
Device Supported
Keyboard, Tablet PC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7160-1884-00
Zoro #
G412351827
UPC #
-
Country of Origin
China

Details

Includes
Mounting Hardware
Item
Cradle
Power Source Type
Power Adapter
Rugged
Yes
Features
Strap, Key Locking, VESA Mount Compatible, Vibration Resistant, Shock Resistant, Crash Tested
Device Supported
Keyboard, Tablet PC
Connectivity Technology
Docking
Compatibility
Dell Latitude 7030 Rugged Extreme Tablet with Dell attachable keyboard

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.