
Gamber-Johnson Cradle - Docking - Tablet PC - Rugged
Mfr # 7160-1773-04
Zoro # G412099262
product price: $579.99
/ea
Free Shipping & Returns
Key Features
OS Compatibility
Compatible with the Dell Latitude 7230 Rugged Extreme tablet computer
For Use With
Dell Latitude 7230 Rugged Extreme Tablet
Includes
Cradle Mounting Hardware Installation Instructions
Length
10.05 in
Color
Gray/Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7160-1773-04
Zoro #
G412099262
UPC #
-
Country of Origin
China
Dimensions
Length
10.05 in
Width
12.1 in
Depth
3.2 in
Height
10.1 in
Details
Item
Cradle
OS Compatibility
Compatible with the Dell Latitude 7230 Rugged Extreme tablet computer
For Use With
Dell Latitude 7230 Rugged Extreme Tablet
Includes
Cradle Mounting Hardware Installation Instructions
Color
Gray/Black
Material
Composite
Features
Strap, Shock Resistant, Key Locking, VESA Mount Compatible, Vibration Resistant, Crash Tested
Rugged
Yes
Device Supported
Tablet PC
Green Environmental Attribute
Environmentally Friendly
Connectivity Technology
Docking
Environmentally Friendly
Yes
Compatible Devices
Tablet PC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.