Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gamber-Johnson Cradle - Docking - Tablet PC - Rugged

  • Mfr # 7170-0992-00

  • Zoro # G712099276


product price: $615.99
/ea
Free Shipping & Returns

Key Features

OS Compatibility
Compatible with the Dell Latitude 7230 Rugged Extreme tablet computer
For Use With
Dell Latitude 7230 Rugged Extreme Tablet PC
Includes
Cradle LIND Auto Power Adapter Mounting Hardware Installation Instructions
Material
Composite
Length
10.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7170-0992-00
Zoro #
G712099276
UPC #
-
Country of Origin
China

Dimensions

Length
10.05 in
Width
12.1 in
Depth
3.2 in
Height
10.1 in

Details

Item
Cradle
OS Compatibility
Compatible with the Dell Latitude 7230 Rugged Extreme tablet computer
For Use With
Dell Latitude 7230 Rugged Extreme Tablet PC
Includes
Cradle LIND Auto Power Adapter Mounting Hardware Installation Instructions
Material
Composite
Color
Gray/Black
Features
Crash Tested, Vibration Resistant, Strap, Key Locking, Shock Resistant
Power Source Type
Power Adapter
Rugged
Yes
Device Supported
Tablet PC
Connectivity Technology
Docking
Green Environmental Attribute
Environmentally Friendly
Compatible Devices
Tablet PC
Environmentally Friendly
Yes
Power Source
Power Adapter

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.