Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gamber-Johnson Cradle - Docking - Tablet PC - Rugged

  • Mfr # 7170-1002

  • Zoro # G812099305


product price: $699.99
/ea
Free Shipping & Returns

Key Features

OS Compatibility
Installs in minutes with no drilling required. Uses the existing seat bolts. 
For Use With
Dell Latitude 7230 Rugged Extreme Tablet with Dell Latitude 7230 Rugged Extreme Attachable Keyboard
Includes
LIND Auto Power Adapter, Mounting Hardware, Installation Instructions
Color
Gray/Black
Length
10.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7170-1002
Zoro #
G812099305
UPC #
-
Country of Origin
China

Dimensions

Length
10.05 in
Width
12.14 in
Depth
3.6 in

Details

Item
Cradle
OS Compatibility
Installs in minutes with no drilling required. Uses the existing seat bolts. 
For Use With
Dell Latitude 7230 Rugged Extreme Tablet with Dell Latitude 7230 Rugged Extreme Attachable Keyboard
Includes
LIND Auto Power Adapter, Mounting Hardware, Installation Instructions
Color
Gray/Black
Material
Composite
Features
Shock Resistant, Vibration Resistant, Crash Tested, Strap, VESA Mount Compatible, Key Locking
Power Source Type
Power Adapter
Rugged
Yes
Connectivity Technology
Docking
Green Environmental Attribute
Environmentally Friendly
Device Supported
Tablet PC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.