Zoro Homepage

Gamber-Johnson DC Adapter - 12 V DC, 32 V DC Input - 12 V DC/3.50 A Output

  • Mfr # 7300-0447

  • Zoro # G012338846


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
12V DC, 32V DC
Compatibility
Zebra ET51/56 10" SLIM Dual USB Docking Station
Output Voltage
12V DC
Device Supported
Docking Station
Output Current
3.50 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300-0447
Zoro #
G012338846
UPC #
-
Country of Origin
United States

Details

Item
DC Adapter
Input Voltage
12V DC, 32V DC
Compatibility
Zebra ET51/56 10" SLIM Dual USB Docking Station
Output Voltage
12V DC
Device Supported
Docking Station
Output Current
3.50 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.