Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gamber-Johnson DC Adapter - 12 V DC/3.50 A Output

  • Mfr # 7300-0467

  • Zoro # G512338759


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Output Current
3.50 A
Output Voltage
12V DC
Compatibility
Getac ZX70 Tablet PC Zebra Mobile Computers: TC8000TC8300 Zebra Tablet PCs: ET50, ET51, ET55, ET56
Device Supported
Mobile Computer, Cradle, Tablet PC, Docking Station
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300-0467
Zoro #
G512338759
UPC #
-
Country of Origin
United States

Details

Item
DC Adapter
Output Current
3.50 A
Output Voltage
12V DC
Compatibility
Getac ZX70 Tablet PC Zebra Mobile Computers: TC8000TC8300 Zebra Tablet PCs: ET50, ET51, ET55, ET56
Device Supported
Mobile Computer, Cradle, Tablet PC, Docking Station

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.