
Gamber-Johnson DC Adapter - 70 V DC, 110 V DC Input - 12 V DC/3.50 A Output
Mfr # 7300-0448
Zoro # G112338869
product price: $309.99
/ea
Free Shipping & Returns
Key Features
Compatibility
Zebra ET51/56 10" SLIM Dual USB Docking Station
Input Voltage
70V DC, 110V DC
Output Current
3.50 A
Output Voltage
12V DC
Device Supported
Docking Station
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7300-0448
Zoro #
G112338869
UPC #
-
Country of Origin
United States
Details
Item
DC Adapter
Compatibility
Zebra ET51/56 10" SLIM Dual USB Docking Station
Input Voltage
70V DC, 110V DC
Output Current
3.50 A
Output Voltage
12V DC
Device Supported
Docking Station
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.