GAMBER-JOHNSON DELL 7230/7030 DESKTOP DOCKING STATION

  • Mfr # 7160-1997-00

  • Zoro # G922445474


product price: $648.99
/ea
Free Shipping & Returns

Key Features

USB Type-C Detail
1 x USB-C power only, 1 x USB-C DisplayPort
Security Slot Type
Kensington Security Slot
USB Type-C
Yes
Number of USB 3.0 Ports
3
Number of USB Type-A Ports
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7160-1997-00
Zoro #
G922445474
UPC #
92636345365
Country of Origin
Taiwan, Province of China

Dimensions

Width
11.25 in
Depth
8.50 in
Height
8.50 in

Details

USB Type-C Detail
1 x USB-C power only, 1 x USB-C DisplayPort
Security Slot Type
Kensington Security Slot
USB Type-C
Yes
Number of USB 3.0 Ports
3
Number of USB Type-A Ports
3
Number of HDMI Ports
2
Number of RJ-45 Ports
1
USB Type-A
Yes
Number of USB Type-C Ports
2
USB Charging Port
5
Item
Docking Station
For Use With
Dell Latitude 7230/7030 Rugged Extreme Tablet
Interfaces
USB Type C
Headphone/Microphone Combo Port
Yes
Connectivity Technology
Docking
Network (RJ-45)
Yes
HDMI
Yes
Compatible Devices
Speaker, Headset, Hard Drive, Printer, Tablet, Monitor
Ethernet Technology
Ethernet
Kensington Security Slot
Yes
Charging Capability
Yes
Mounting
Desktop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.