Gamber-Johnson DS-74-L Vehicle Mount - Black - Steel

  • Mfr # DS-74-L

  • Zoro # G412338040


product price:  $83.89
/ea
Free Shipping & Returns

Key Features

Features
Placement Secures to Lower Pole, Heavy gauge steel construction for long-term durability, Black powder coat finish for maximum corrosion resistance, Provides additional mounting surface for radios, printers and other equipment
Color
Black
Includes
2 x Muffler Clamps
Material
Steel
Application
Laptop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DS-74-L
Zoro #
G412338040
UPC #
-
Country of Origin
United States

Details

Features
Placement Secures to Lower Pole, Heavy gauge steel construction for long-term durability, Black powder coat finish for maximum corrosion resistance, Provides additional mounting surface for radios, printers and other equipment
Color
Black
Includes
2 x Muffler Clamps
Item
Vehicle Mount
Material
Steel
Application
Laptop
Compatibility
Radio Racks:DS-71, DS-72Keyboard/Printer Mounts:KEYBOARD3, 7160-0126, 7160-0199, 7160-0210, GJ-HP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.