Gamber-Johnson Lind 12-32 VDC Lite Device Isolated Power Supply - 5 V DC Output

  • Mfr # 7300-0452

  • Zoro # G212338943


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
5V DC
Output Current
4 A
Compatibility
Gamber-Johnson Products: 7160-0402 - NotePad V-LT Universal Computer Cradle, 7160-0402-03 - NotePad V-LT Universal Computer Cradle With CAM Back Clips, 7160-1299-00 - Standard Size - Universal Tablet Cradle, 7160-1299-10 - Pro Size - Universal Tablet Cradle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300-0452
Zoro #
G212338943
UPC #
-
Country of Origin
United States

Details

Item
Power Supply
Output Voltage
5V DC
Output Current
4 A
Compatibility
Gamber-Johnson Products: 7160-0402 - NotePad V-LT Universal Computer Cradle, 7160-0402-03 - NotePad V-LT Universal Computer Cradle With CAM Back Clips, 7160-1299-00 - Standard Size - Universal Tablet Cradle, 7160-1299-10 - Pro Size - Universal Tablet Cradle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.