
Gamber-Johnson LIND 60W Automobile Cigarette Power Adapter - 12 V DC Input
Mfr # 7300-0593
Zoro # G812099312
product price: $221.99
/ea
Free Shipping & Returns
Key Features
OS Compatibility
Lind USB-C 11-16V Auto Power Adapter with Cigarette Plug Input
For Use With
Dell Computers
Material
Composite
Color
Black
USB Type-C
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7300-0593
Zoro #
G812099312
UPC #
-
Country of Origin
China
Details
Item
Auto Adapter
OS Compatibility
Lind USB-C 11-16V Auto Power Adapter with Cigarette Plug Input
For Use With
Dell Computers
Material
Composite
Color
Black
USB Type-C
Yes
Device Supported
Mobile Device
Input Voltage
12V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.