Gamber-Johnson Lind 90W Automobile Power Adapter for Getac - For Tablet, Cradle, Dock

  • Mfr # 7300-0463

  • Zoro # G612338666


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Width
2.5 in
Height
1.2 in
Device Supported
Dock, Notebook, Tablet, Cradle
Compatibility
Getac Notebooks: B300, S400, V100, V110 Getac Tablets: F110, T800, RX10 Getac Docks/Cradles: Cradle 7160-0987-00, Dock NO RF, 7160-0987-03, Dock TRI RF, 7160-1009-00, Cradle NO RF, 7160-1009-03, Cradle TRI RF 7160-0565-00, Dock NO RF, 7160-0565-03, Dock TRI RF, 7160-0583-00, Cradle NO RF, 7160-0583-03, Cradle TRI RF 7160-0760-00, Dock NO RF, 7160-0760-03, Dock TRI RF, 7160-0792-00, Cradle NO RF, 7160-0792-03, Cradle TRI RF, 7160-0760-05, Cart Dock TRI RF, 7160-0760-04, Cart Dock NO RF 7160-0515-00, Dock NO RF, 7160-0515-03, Dock TRI RF, 7160-0568-00, Cradle NO RF, 7160-0586-03
Depth
5.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300-0463
Zoro #
G612338666
UPC #
-
Country of Origin
United States

Dimensions

Width
2.5 in
Height
1.2 in
Depth
5.2 in

Details

Item
Auto Adapter
Device Supported
Dock, Notebook, Tablet, Cradle
Compatibility
Getac Notebooks: B300, S400, V100, V110 Getac Tablets: F110, T800, RX10 Getac Docks/Cradles: Cradle 7160-0987-00, Dock NO RF, 7160-0987-03, Dock TRI RF, 7160-1009-00, Cradle NO RF, 7160-1009-03, Cradle TRI RF 7160-0565-00, Dock NO RF, 7160-0565-03, Dock TRI RF, 7160-0583-00, Cradle NO RF, 7160-0583-03, Cradle TRI RF 7160-0760-00, Dock NO RF, 7160-0760-03, Dock TRI RF, 7160-0792-00, Cradle NO RF, 7160-0792-03, Cradle TRI RF, 7160-0760-05, Cart Dock TRI RF, 7160-0760-04, Cart Dock NO RF 7160-0515-00, Dock NO RF, 7160-0515-03, Dock TRI RF, 7160-0568-00, Cradle NO RF, 7160-0586-03

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.