Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gamber-Johnson Lind Auto Adapter - 12 V DC Input - 20 V DC Output

  • Mfr # 7300-0468

  • Zoro # G112339101


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
20V DC
Device Supported
Notebook, Cradle, Convertible Laptop, Docking Station
Universal Adapter
Yes
Compatibility
Dell Products: Latitude 14 Rugged Notebook, Latitude 14 Rugged Extreme Notebook, Latitude 12 Rugged Extreme Convertible Laptop, 7230 Tablet Docking Stations
Input Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300-0468
Zoro #
G112339101
UPC #
-
Country of Origin
United States

Details

Item
Auto Adapter
Output Voltage
20V DC
Device Supported
Notebook, Cradle, Convertible Laptop, Docking Station
Universal Adapter
Yes
Compatibility
Dell Products: Latitude 14 Rugged Notebook, Latitude 14 Rugged Extreme Notebook, Latitude 12 Rugged Extreme Convertible Laptop, 7230 Tablet Docking Stations
Input Voltage
12V DC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.