Zoro Homepage

Gamber-Johnson Lind DC Adapter - Rugged - 12 V DC/5.50 A Output

  • Mfr # 7300-0418

  • Zoro # G612338734


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
12V DC
Output Current
5.50 A
Rugged
Yes
Device Supported
Cradle, Docking Station, Mobile Computer, Tablet PC
Compatibility
Zebra Mobile Computers: TC8000, TC8300 Zebra Tablet PCs: ET50, ET50, ET51 , ET55, ET56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300-0418
Zoro #
G612338734
UPC #
-
Country of Origin
United States

Details

Item
DC Adapter
Output Voltage
12V DC
Output Current
5.50 A
Rugged
Yes
Device Supported
Cradle, Docking Station, Mobile Computer, Tablet PC
Compatibility
Zebra Mobile Computers: TC8000, TC8300 Zebra Tablet PCs: ET50, ET50, ET51 , ET55, ET56

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.