Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gamber-Johnson Lind DC/DC Adapter - 12 V DC Output

  • Mfr # 7300-0305

  • Zoro # G012339065


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Features
Overcurrent Protection, Short Circuit Protection, LED Indicator, Over Temperature Protection
Material
Aluminum
Device Supported
Notebook, Computer
Compatibility
Dell Rugged Notebook
Storage Temp. Range
-40°F (-40°C) to 185°F (85°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300-0305
Zoro #
G012339065
UPC #
-
Country of Origin
United States

Details

Item
DC/DC Adapter
Features
Overcurrent Protection, Short Circuit Protection, LED Indicator, Over Temperature Protection
Material
Aluminum
Device Supported
Notebook, Computer
Compatibility
Dell Rugged Notebook
Storage Temp. Range
-40°F (-40°C) to 185°F (85°C)
Brand Compatibility
Dell
Universal Adapter
Yes
Operating Temp. Range
-4°F (-20°C) to 104°F (40°C)
Input Voltage
12V DC - 32V DC
Output Voltage
12V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.