Gamber-Johnson LOCTITE Epoxy EA 9460 50mL Cartridge - 1.69 fl oz

  • Mfr # 7300-0510

  • Zoro # G512338940


product price:  $44.99
/ea

Key Features

Height
4.5 in
Width
1.8 in
Features
Impact Resistant
Glue Volume
1.69 fl oz
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300-0510
Zoro #
G512338940
UPC #
-
Country of Origin
United States

Dimensions

Height
4.5 in
Width
1.8 in
Depth
1 in

Details

Item
Epoxy
Features
Impact Resistant
Glue Volume
1.69 fl oz
Series
LOCTITE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.