Zoro Homepage

Gamber-Johnson Low Profile Quick Release Keyboard Tray - 1.2" Height x 5.8" Width x 7.3" Depth

  • Mfr # 7160-0857

  • Zoro # G112337947


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Features
Durable, Light Weight, Key Lock, Push Button Latch
Height
1.2 in
Width
5.8 in
Depth
7.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7160-0857
Zoro #
G112337947
UPC #
-
Country of Origin
United States

Dimensions

Height
1.2 in
Width
5.8 in
Depth
7.3 in

Details

Features
Durable, Light Weight, Key Lock, Push Button Latch
Item
Keyboard Tray

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.