
Gamber-Johnson Mongoose Surface Mount for Computer - Black Powder Coat - Steel, Spring Steel
Mfr # 7160-0427
Zoro # G912339035
product price: $289.99
/ea
Free Shipping & Returns
Key Features
Material
Steel, Spring Steel
Features
Durable, Lockable, Spring Loaded Mechanism, 360° Rotation, Telescoping, Heavy Duty; Corrosion Resistant
Color
Black
Device Supported
Computer
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7160-0427
Zoro #
G912339035
UPC #
-
Country of Origin
United States
Details
Material
Steel, Spring Steel
Item
Surface Mount
Features
Durable, Lockable, Spring Loaded Mechanism, 360° Rotation, Telescoping, Heavy Duty; Corrosion Resistant
Color
Black
Device Supported
Computer
Finish
Powder Coated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.