
Gamber-Johnson Mounting Arm - 75 x 75 - VESA Mount Compatible - Steel
Mfr # 7110-1424
Zoro # G512339794
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Features
Locking Mechanism, Locking Swing Arm, 360° Swivel, Swing
Material
Steel
Width
7.50 in
Height
6 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7110-1424
Zoro #
G512339794
UPC #
-
Country of Origin
China
Dimensions
Width
7.50 in
Height
6 in
Depth
9 in
Details
Item
Mounting Arm
Features
Locking Mechanism, Locking Swing Arm, 360° Swivel, Swing
Material
Steel
Color
Black
Minimum Tilt Angle
26°
Maximum Tilt Angle
90°
Mounting Pattern
75 x 75
Durability
Corrosion Resistant
Maximum Swivel Angle
360°
Finish
Powder Coated
VESA Mount Compatible
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.