Zoro Homepage

Gamber-Johnson Mounting Bracket for Keyboard - 75 x 75

  • Mfr # 7160-1257

  • Zoro # G412337791


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Width
9.63 in
Height
11.25 in
Device Supported
Keyboard
Mounting Pattern
75 x 75
Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7160-1257
Zoro #
G412337791
UPC #
-
Country of Origin
United States

Dimensions

Width
9.63 in
Height
11.25 in
Depth
5 in

Details

Item
Mounting Bracket
Device Supported
Keyboard
Mounting Pattern
75 x 75

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.