Zoro Homepage

Gamber-Johnson Mounting Extension - Black - 75 x 75

  • Mfr # 7160-1040

  • Zoro # G212338806


product price: $40.69
/ea

Key Features

Mounting Pattern
75 x 75
Color
Black
Depth
7.01 in
Width
4.25 in
Height
0.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7160-1040
Zoro #
G212338806
UPC #
-
Country of Origin
United States

Dimensions

Depth
7.01 in
Width
4.25 in
Height
0.87 in

Details

Mounting Pattern
75 x 75
Item
Mounting Extension
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.