Zoro Homepage

Gamber-Johnson Mounting Plate for Notebook, Docking Station, Cradle - 30 lb Load Capacity

  • Mfr # 7160-0351

  • Zoro # G212339780


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Height
0.85 in
Width
7 in
Device Supported
Docking Station, Notebook, Cradle
Load Capacity
30 lb
Maximum Load Capacity
30 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7160-0351
Zoro #
G212339780
UPC #
-
Country of Origin
United States

Dimensions

Height
0.85 in
Width
7 in
Depth
6.50 in

Details

Item
Mounting Plate
Device Supported
Docking Station, Notebook, Cradle
Load Capacity
30 lb
Maximum Load Capacity
30 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.