Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gamber-Johnson NotePad V Screen Support for Display Screen, Computer, Notebook

  • Mfr # 7160-0251

  • Zoro # G212339803


product price: $61.79
/ea

Key Features

Depth
1.50 in
Compatibility
Gamber-Johnson - NotePad V Universal Computer Mount (7160-0250, 7160-0250-02, 7160-0402)
Device Supported
Notebook, Display Screen, Computer
Height
8.75 in
Width
2.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7160-0251
Zoro #
G212339803
UPC #
-
Country of Origin
United States

Dimensions

Depth
1.50 in
Height
8.75 in
Width
2.50 in

Details

Item
Screen Support
Compatibility
Gamber-Johnson - NotePad V Universal Computer Mount (7160-0250, 7160-0250-02, 7160-0402)
Device Supported
Notebook, Display Screen, Computer
Series
NotePad V
Application
Public Safety, Fire, Rescue, Utility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.