Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gamber-Johnson Power Adapter - 72 V DC, 110 V DC Input - 20 V DC/3.50 A Output

  • Mfr # 7300-0430

  • Zoro # G212339056


product price: $592.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Tablet PC
Output Voltage
20V DC
Input Voltage
110V DC, 72V DC
Operating Temp. Range
-4°F (-20°C) to 104°F (40°C)
Output Current
3.50 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7300-0430
Zoro #
G212339056
UPC #
-
Country of Origin
United States

Details

Item
Power Adapter
Device Supported
Tablet PC
Output Voltage
20V DC
Input Voltage
110V DC, 72V DC
Operating Temp. Range
-4°F (-20°C) to 104°F (40°C)
Output Current
3.50 A
Compatibility
Dell Latitude 12 Rugged Tablet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.