
Gamber-Johnson Power Supply 12-24 VDC 5V 3A Bare Wire USB-C - 5 V DC/3 A Output
Mfr # 19161
Zoro # G012339713
product price: $33.69
/eaKey Features
Compatibility
Samsung Galaxy Tablet Tab Lite Charging Cradles: Active2, Active3 , Firehawk
Output Current
3 A
Output Voltage
5V DC
Device Supported
Cradle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19161
Zoro #
G012339713
UPC #
-
Country of Origin
United States
Details
Item
AC Adapter
Compatibility
Samsung Galaxy Tablet Tab Lite Charging Cradles: Active2, Active3 , Firehawk
Output Current
3 A
Output Voltage
5V DC
Device Supported
Cradle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.