Zoro Homepage

Gamber-Johnson Toughbook Screen Support for Notebook, Docking Station, Cradle

  • Mfr # 7110-1401

  • Zoro # G112339026


product price: $75.49
/ea
Free Shipping & Returns

Key Features

Height
9 in
Width
2.12 in
Series
Toughbook
Application
Rescue, Public Safety, Fire, Utility
Depth
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7110-1401
Zoro #
G112339026
UPC #
-
Country of Origin
United States

Dimensions

Height
9 in
Width
2.12 in
Depth
3.75 in

Details

Item
Screen Support
Series
Toughbook
Application
Rescue, Public Safety, Fire, Utility
Device Supported
Docking Station, Notebook, Cradle
Compatibility
Panasonic - Toughbook 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.