
Gamber-Johnson Vehicle Mount for Power Supply - Black
Mfr # 7160-1333
Zoro # G512339053
product price: $44.89
/eaKey Features
Width
2.50 in
Height
0.50 in
Color
Black
Length
5.75 in
Device Supported
Power Supply
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7160-1333
Zoro #
G512339053
UPC #
-
Country of Origin
United States
Dimensions
Width
2.50 in
Height
0.50 in
Length
5.75 in
Details
Item
Vehicle Mount
Color
Black
Device Supported
Power Supply
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.