
GJ SAMSUNG DOCKING STATION
Mfr # 7160-1418-50
Zoro # G012339041
product price: $449.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Features
Key Lock; Charging Capability
Host Interface
Pogo Pin
Number of USB Ports
2
Power Source Type
Power Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7160-1418-50
Zoro #
G012339041
UPC #
-
Country of Origin
China
Details
Color
Black
Features
Key Lock; Charging Capability
Item
Docking Station
Host Interface
Pogo Pin
Number of USB Ports
2
Power Source Type
Power Adapter
Compatibility
Samsung Products: Galaxy Tab Active Pro Tablet PC, Galaxy Tab Active4 Pro Tablet PC
Connectivity Technology
Docking
Brand Compatibility
Samsung
Device Supported
Smartphone/Tablet
Number of USB 2.0 Ports
2
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.