
KIT DELL 7230 12IN QUAD RF TAB
Mfr # 7170-0992-04
Zoro # G412099316
product price: $890.99
/ea
Free Shipping & Returns
Key Features
OS Compatibility
Compatible with the Dell Latitude 7230 Rugged Extreme tablet computer
For Use With
Dell Latitude 7230 Rugged Extreme Tablet
Width
12.14 in
Length
10.05 in
Material
Composite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7170-0992-04
Zoro #
G412099316
UPC #
-
Country of Origin
China
Dimensions
Width
12.14 in
Length
10.05 in
Depth
3.18 in
Details
OS Compatibility
Compatible with the Dell Latitude 7230 Rugged Extreme tablet computer
For Use With
Dell Latitude 7230 Rugged Extreme Tablet
Material
Composite
Color
Gray/Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.