
KIT NISSAN NV VAN VEHICLE BASE
Mfr # 7170-0502
Zoro # G212101868
product price: $698.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Black
Length
22 in
Width
20.5 in
Features
Pedestal Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7170-0502
Zoro #
G212101868
UPC #
-
Country of Origin
United States
Dimensions
Length
22 in
Width
20.5 in
Depth
7 in
Details
Material
Steel
Color
Black
Features
Pedestal Kit
For Use With
2011+ Nissan NV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.