Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KIT NOTEPAD V-LT UNIVERSAL CRA

  • Mfr # 14140

  • Zoro # G612338048


product price: $31.29
/ea

Key Features

Color
Black
Mounting Pattern
100 x 100, 75 x 75
Number of Displays Supported
1
Finish
Powder Coated
Device Supported
Flat Panel Display
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14140
Zoro #
G612338048
UPC #
-
Country of Origin
United States

Details

Item
Mounting Plate
Color
Black
Mounting Pattern
100 x 100, 75 x 75
Number of Displays Supported
1
Finish
Powder Coated
Device Supported
Flat Panel Display

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.