Zoro Homepage

KIT NOTEPAD V-LT UNIVERSAL CRA

  • Mfr # 7160-1449-07

  • Zoro # G912337628


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Features
IP54, Low-profile Keys, Shock Resistant, Ergonomic Design
Height
0.68 in
Width
10.31 in
Keystroke Life
2 Million Cycle
OS Compatibility
Windows, Android, Linux, Windows XP, Mac OS, iOS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7160-1449-07
Zoro #
G912337628
UPC #
-
Country of Origin
United States

Dimensions

Height
0.68 in
Width
10.31 in
Depth
7.12 in

Details

Item
Keyboard
Features
IP54, Low-profile Keys, Shock Resistant, Ergonomic Design
Keystroke Life
2 Million Cycle
OS Compatibility
Windows, Android, Linux, Windows XP, Mac OS, iOS
Keyswitch Technology
Industrial Silicon Rubber
Host Interface
USB Type A
Compatibility
FCC, , CE, , C-Tick
Pointing Device Type
TouchPad
Rugged
Yes
Connectivity Technology
Cable
Power Source Type
USB
Platform Supported
Mac, PC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.