Zoro Homepage

KIT NOTEPAD V-LT UNIVERSAL CRA

  • Mfr # 7160-1449-08

  • Zoro # G112337688


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Features
Shock Resistant, IP54, Low-profile Keys, Ergonomic Design
Width
10.31 in
Height
0.68 in
Host Interface
USB Type A
Platform Supported
PC, Mac
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7160-1449-08
Zoro #
G112337688
UPC #
-
Country of Origin
United States

Dimensions

Width
10.31 in
Height
0.68 in
Depth
7.12 in

Details

Features
Shock Resistant, IP54, Low-profile Keys, Ergonomic Design
Item
Keyboard
Host Interface
USB Type A
Platform Supported
PC, Mac
Connectivity Technology
Cable
Pointing Device Type
TouchPad
OS Compatibility
Linux, Mac OS, Windows XP, Windows, iOS, Android
Rugged
Yes
Compatibility
FCC, , CE, , C-Tick
Keyswitch Technology
Industrial Silicon Rubber
Keystroke Life
2 Million Cycle
Power Source Type
USB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.