
KIT NOTEPAD V-LT UNIVERSAL CRA
Mfr # 7160-1683-00
Zoro # G312337648
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Width
0.56 in
Features
Backlight; Shock Resistant, Lightweight, Low-profile Keys, IP54, Ergonomic Design
Standards
FCC, CE, C-Tick
Height
10.31 in
Keyswitch Technology
Silicon Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7160-1683-00
Zoro #
G312337648
UPC #
-
Country of Origin
United States
Dimensions
Width
0.56 in
Height
10.31 in
Depth
7.12 in
Cable Length
4.92 ft
Details
Features
Backlight; Shock Resistant, Lightweight, Low-profile Keys, IP54, Ergonomic Design
Standards
FCC, CE, C-Tick
Item
Keyboard
Keyswitch Technology
Silicon Rubber
Number of Keys
76
Platform Supported
Mac, PC
Power Source Type
USB
Keystroke Life
2 Million Cycle
Hot Keys
Emergency
Rugged
Yes
Host Interface
USB Type A
Green Environmental Attribute
Environmentally Friendly
OS Compatibility
Android, Windows, Mac OS, Linux, iOS, Windows XP
Pointing Device Type
TouchPad
Backlight Technology
LED
Connectivity Technology
Cable
Case Material
Polycarbonate/Acrylonitrile Butadiene Styrene (PC/ABS)
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.