Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KIT NOTEPAD V-LT UNIVERSAL CRA

  • Mfr # 7160-1683-01

  • Zoro # G412337654


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Width
0.56 in
Color
Gray, Black
Features
Ergonomic
Height
10.31 in
Depth
7.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7160-1683-01
Zoro #
G412337654
UPC #
-
Country of Origin
United States

Dimensions

Width
0.56 in
Height
10.31 in
Depth
7.12 in

Details

Item
Keyboard
Color
Gray, Black
Features
Ergonomic
Pointing Device Type
TouchPad
Power Source Type
USB
Connectivity Technology
Cable
OS Compatibility
Mac OS, Linux, Windows 10 Education x64, Windows XP, Windows 10 Enterprise, Windows 10 Education, iOS, Android, Windows 10
Platform Supported
PC, Mac
Host Interface
USB 2.0
Rugged
Yes
Backlight Technology
LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.